Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8300BKTRA

  • Zoro # G309203864


product price:  $28.69
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8300BKTRA
Zoro #
G309203864
UPC #
783585553450
Country of Origin
United States

Dimensions

Width
1.64 in
Height
1.1 in
Wire Size
#12 AWG
Length
3.28 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
IP Rating
IP20
Standards
C22.2, CSA Certified, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Hospital Grade
Wattage
2500 W
Style
Smooth Face
Dielectric Strength
Withstands 2,000V minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Series
Hospital Grade
Horsepower - Maximum
1
Nema Rating
5-20R
Number Of Conductors
3-Wire Grounding
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

SNAPConnect Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect's modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect's modular design enables simple device change-out by maintenance personnel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products