Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8300RTRA

  • Zoro # G4440689


product price: $28.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP8300RTRA
Zoro #
G4440689
UPC #
783585193410
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.64 in
Maximum Wire Size
12 AWG
Face Plate Width
1.6 in
Face Plate Height
2.6 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Length
3.28 in
Dimensions
3.28 in x 1.64 in x 1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified, C22.2, No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Mounting Type
Flush
Voltage - Plugs and Receptacles
125V AC
Amps - Plugs and Receptacles
20
Color - Plugs and Receptacles
Red
Amps - Plugs and Receptacles
20 A
Color
Red
Wiring Method - Plugs and Receptacles
Modular
Mounting Type - Plugs and Receptacles
Flush
Number of Gangs
1
NEMA Rating
1
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Duplex Receptacles
Weather Resistant - Plugs and Receptacles
No
Weather Resistant
No
HP
1 hp
Outlet Type
Duplex
Description
Finder Groove
Item - Plugs and Receptacles
Receptacle
NEMA Configuration
5-20
Application Environment
Commercial
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Amps
20
Power Indicator
No
Voltage
125VAC
Corrosion Resistant
No
Tamper Resistant
Yes
Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Cover Type
No Cover
NEMA Enclosure Rating
1
Shrouded
No
Contact Material
Brass
UL 94 Flammability Rating
V-2
AFCI
No
Housing Material
Nylon
Grade
Hospital Grade Fed. Spec.
Horsepower Rating
1 hp
GFCI
No
Market
Commercial
For Location
Indoor
Polarized
Yes
Surge Protection
No
Connection Orientation
Straight
Includes
Wall Plate or Weatherproof Cover
Mounting Strap
Galvanized steel
Power Contacts
Brass
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Flammability
UL 94V-2
Mounting Screws
Zinc plated steel
Automatic Self-grounding Staple
Stainless steel
Device Color
Red
Base
PBT
Dielectric Voltage
Withstands 2,000V minimum
Face
Nylon
Current Interrupting
Receptacle certified for current interrupting at full rated current
Ground Contacts
Brass
Item Type
Smooth Face
Wattage
2500 W
Voltage Rating Description
125 V
Current / Amperage Rating
20 A
Series
Hospital Grade
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Horsepower - Maximum
1
Type
Tamper-Resistant
Style
Smooth Face
Application
Hospital Grade
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Number Of Conductors
3-Wire Grounding
Amperage Rating
20 A
Connectivity
Connectorized
Dielectric Strength
Withstands 2,000V minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products