Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8362S

  • Zoro # G4571850


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8362S
Zoro #
G4571850
UPC #
783585252179
Country of Origin
China

Dimensions

Width
1.77 in
Height
1.1 in
Maximum Wire Size
12 AWG
Face Plate Height
2.6 in
Face Plate Width
1.8 in
Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Dimensions
3.28 in x 1.77 in x 1.1 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified to Specification C22.2 No. 42, Listed to UL Standards 498 Receptacles, UL Listed File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Mounting Type - Plugs and Receptacles
Flush
Sub-Category
Duplex Receptacles
Special Features
Standard
Corrosion Resistant
No
Voltage
125VAC
Material
Nylon
NEMA Configuration
5-20
Tamper Resistant
No
Outlet Type
Duplex
Power Indicator
No
NEMA Rating
1
Application Environment
Commercial
Mounting Type
Flush
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Weather Resistant - Plugs and Receptacles
No
Number of Gangs
1
Wiring Method - Plugs and Receptacles
Modular
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant
No
Surge Suppression
No
HP
1 hp
GFCI
No
Housing Material
Nylon
Market
Commercial
AFCI
No
NEMA Enclosure Rating
1
Minimum Operating Temperature
-40 Degrees F
Hub Type
Feed Through
Polarized
Yes
Cover Type
No Cover
Connection Orientation
Straight
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Surge Protection
Yes
Contact Material
Brass
Horsepower Rating
1 hp
Shrouded
No
UL 94 Flammability Rating
V-2
Grade
Hospital Grade Fed. Spec.
Includes
Wall Plate or Weatherproof Cover
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Conductors
3-Wire Grounding
Material - Mounting Hardware
Screw Mounting
Style
Smooth Face
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Wattage
2500 W
Series
Hospital Grade
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 Receptacles UL Listed File E2186
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Surge supression, Tamper Resistant, LED Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.