Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # IG5362WR

  • Zoro # G700622509


product price:  $44.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IG5362WR
Zoro #
G700622509
UPC #
783585320427
Country of Origin
United States

Dimensions

Height
1.05 in
Width
1.33 in
Length
3.28 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Standards
C22.2, Certified to CSA, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, No. 42 File 285., UL Listed to UL 498 File E2186
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Application
Extra Heavy Duty Specification Grade
Material
Nylon
Receptacle Style
Duplex
Device Color
Orange
Other Available Colors
Orange, Gray, Ivory, Red, White
Poles and Wires
2 Pole, 3-Wire Grounding
Power Contacts Material
.037" (.9) Phosphor Bronze
Rating
15A, 125V
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Standard
NEMA
Receptacle Grade
Extra Heavy Duty, Weather Resistant
Current Interrupting
Certified for current interrupting at full rated current
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Strap Material
.050" (1.3) Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Enhancement
Isolated Ground
Face Shape
Traditional
Product Type
Flush-receptacles
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Top Material
Nylon
Horsepower
0.5
Base Material
Reinforced PET
Auto Ground Clip Material
Stainless Steel
Flammability
UL 94 V2 or better., Top: UL 94V-2, Base: UL 94V-0
Dielectric Voltage
Withstands 2,000V minimum
Mounting Screw Material
Steel-Zinc Plated
Face Style
Finder Groove
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Weather Resistant
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Heavy Duty
Number Of Wires
3-Wire
Nema Rating
5-20R
Dielectric Strength
Withstands 2,000V minimum
Wattage
2500 W
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Style
Finder Groove Face
Horsepower - Maximum
1

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather Resistant Duplex, Commercial/Industrial Grade, Isolated Ground,20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.