Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # RR201GY

  • Zoro # G800622461


product price:  $8.65
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RR201GY
Zoro #
G800622461
UPC #
883778110634
Country of Origin
China

Dimensions

Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Nema Rating
5-20R
Number Of Wires
3-Wire Grounding
Material - Mounting Hardware
Screw Mounting
Wattage
2500
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Environmental - Operating temperature - -20°C to 60°C Mechanical - Terminal - Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid copper wire only

Description

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Residential Grade, Tamper Resistant Receptacles, Single, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Self Grounding, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products