Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 8300L

  • Zoro # G300622695


product price: $25.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8300L
Zoro #
G300622695
UPC #
783585196893
Country of Origin
United States

Dimensions

Height
1.15 in
Width
1.57 in
Length
3.28 in
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.15 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Brown
Standards
C22.2, CSA, NEMA WD-6, No. 42, UL Listed
Resistance Properties
High impact resistant
Flange Type
Non-Flanged
Material
Nylon
Application
Hubbell-Pro Heavy Duty Hospital Grade
Automatic Self-grounding Staple
Stainless steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Strap
Galvalized steel
Device Color
Brown
Mounting Screws
Zinc plated steel
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Ground Contacts
Brass
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Certified for current interrupting at full rated current
Base
PBT
Flammability
UL 94V-2
Power Contacts
Brass
Face
Nylon
Clamping Plate
Plated steel
Material - Mounting Hardware
Screw Mounting
Indicator(s) Type
Green LED
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Hubbell-Pro
Style
Smooth Face
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Nema Rating
5-20R
Number Of Wires
3-Wire
Wattage
2500 W
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 20A 125V, 2-Pole3-Wire Grounding, 5-20R, Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products