Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # BR20C2LA

  • Zoro # G200702404


product price: $8.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20C2LA
Zoro #
G200702404
UPC #
783585551401
Country of Origin
China

Dimensions

Height
3.28 in
Width
0.83 in
Length
1.32 in
Dimensions
1.32 in x 0.83 in x 3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade Duplex
Terminal Screws
Plated steel
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Device Color
Light Almond
Mounting Screws
Galvanized Steel
Ground Contacts
Brass
Automatic Self-grounding Staple
Stainless steel
Base
Nylon
Current Interrupting
Certified for current interrupting at full rated current
Face
Nylon
Wire Clamp
.062 in. (1.6) Nickel plated steel
Power Contacts
.030 in. (.8) Brass
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Dielectric Voltage
Withstands 2,000V minimum
Flammability
UL 94 V-2
Terminal Accommodation
#14-#10 AWG stranded or solid copper wire only
Mounting Strap
.040 in. (1) Galvanized steel
Nema Rating
5-20R
Number Of Wires
3-Wire
Industry Standard(s)
CSA Certified 22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Series
Controlled
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 2,000V minimum
Style
Smooth Face

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Load Controled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Backand Side Wired, Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.