Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # DR20C2WHI

  • Zoro # G000701645


product price: $12.29
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR20C2WHI
Zoro #
G000701645
UPC #
783585551555
Country of Origin
China

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Base
Nylon
Face
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Screws
Plated steel
Automatic Self-grounding Staple
Stainless steel
Terminal Accommodation
#14-#10 AWG stranded or solid copper wire only
Mounting Strap
.040 in. (1) Galvanized steel
Flammability
UL 94 V-2
Power Contacts
.030 in. (.8) Brass
Mounting Screws
Galvanized Steel
Wire Clamp
.062 in. (1.6) Nickel plated steel
Ground Contacts
Brass
Current Interrupting
Certified for current interrupting at full rated current
Dielectric Voltage
Withstands 2,000V minimum
Device Color
White
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Decorator Duplex, Load Controled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products