Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP5362C1I

  • Zoro # G200490035


product price:  $15.26
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP5362C1I
Zoro #
G200490035
UPC #
783585555287
Country of Origin
China

Dimensions

Width
1.64 in
Height
1.1 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Ivory
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Type
One Controlled Face, Split Circuit
Color
Ivory
Material
Nylon
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Wattage
2500 W
Carton Quantity
10
Series
Permanently Marked Receptacles
Amperage
20 A
Number Of Conductors
3-Wire Grounding
Style
Smooth Face
Dielectric Strength
Withstands 2,000V minimum
Connectivity
Connectorized
Nema Rating
5-20R
Maximum Horsepower
1
Brand
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Application
SNAPConnect Permanently Marked
Industry Standard(s)
UL Listed
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
1
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Duplex, SNAPConnect, 1/2 Controlled, 20A 125V, 2-Pole 3-Wire Grounding,5-20R, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products