Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Isolated Ground

  • Mfr # IG8310

  • Zoro # G600622494


product price:  $45.57
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG8310
Zoro #
G600622494
UPC #
783585879109
Country of Origin
United States

Dimensions

Width
1.63 in
Height
1.19 in
Length
3.28 in
Dimensions
3.28 in x 1.63 in x 1.19 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Orange
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Type
Single Receptacle
Color
Orange
Application
Extra Heavy Duty Hospital Grade
Material
Nylon
Poles and Wires
2 Pole, 3 Wire
Amperage
20 A
Maximum Horsepower
1
Flammability
UL 94V-2
Brand
Hubbell Wiring Device-Kellems
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Dielectric Voltage
Withstands 2,000V minimum
Carton Quantity
10
Device Color
Orange
Horsepower - Maximum
1
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting
Certified for current interrupting at full rated current
Product Type
Single-receptacles
Style
Finder Groove Face
Series
Extra Heavy Duty Hospital Grade
Material - Mounting Hardware
Screw Mounting
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Back and Side Wired Screw Terminals
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Nema Rating
5-20R

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Single, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Orange, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products