This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded DR20WHIP1

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded (Discontinued)

  • Mfr # DR20WHIP1
  • Zoro # G100701743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR20WHIP1
Zoro #
G100701743
UPC #
783585146409
Country of Origin
China

Dimensions

Height
3.28 in
Width
1.09 in
Length
1.32 in
Dimensions
1.32 in x 1.09 in x 3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
White
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Ground Contact
.031 in. (.8) Brass
Power Contacts
.030 in. (.8) Brass
Dielectric Voltage
Withstands 2,000V minimum
Lead Wires
#12 AWG THHN solid copper wire
Mounting Screws
Galvanized steel
Base
Nylon
Device Color
White
Automatic Self-grounding Staple
Stainless steel
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Strap
.040 in. (1) Galvanized steel
Face
Nylon
Flammability
UL 94V-2
Current Interrupting
Certified for current interrupting at full rated current
Series
Commercial Specification Grade
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Style
Style Line Decorator
Dielectric Strength
Withstands 2,000V minimum
Wattage
2500 W
Nema Rating
5-20R
Number Of Wires
3-Wire
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacle,Decorator Duplex, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White, Pre-Wired 8" Solid Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.