
Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Self-Grounded
Mfr # RR201BKTR
Zoro # G900622507
product price: $8.14
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR201BKTR
Zoro #
G900622507
UPC #
883778301957
Country of Origin
China
Dimensions
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Black
Standards
CSA Listed, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire Grounding
Material - Mounting Hardware
Screw Mounting
Wattage
2500
Nema Rating
5-20R
Description
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.