Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL2182STOTR

  • Zoro # G310986282


product price: $39.96
/ea
Sold in multiples of 10 for $399.60

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2182STOTR
Zoro #
G310986282
UPC #
783585726236
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Overall Depth
1.4 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.6 in
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Orange
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
UL 94 Flammability Rating
V-2
Contact Material
Copper Alloy
Market
Commercial
Cover Type
No Cover
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Surge Protection
No
Horsepower Rating
1 hp
Housing Material
Thermoplastic
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
Includes
Mounting Hardware
Number of Outlets
2
GFCI
No
NEMA Enclosure Rating
1
For Environment
Dry
Maximum Operating Temperature
167 Degrees F
Hub Type
Feed Through
Grade
Hospital Grade
Shrouded
No
AFCI
No
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Number of Gangs
1
Polarized
Yes

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Orange, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products