Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL420IS

  • Zoro # G3262962


product price: $107.93
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL420IS
Zoro #
G3262962
UPC #
783585017884
Country of Origin
United States

Dimensions

Height
4.30 in
Width
0.92 in
Mount Hole Center-to-Center Height
3.4 in
Face Plate Height
4.3 in
Overall Depth
4.3 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Width
3.4 in
Face Plate Width
4.3 in
Dimensions
4.30 in x 0.92 in x 4.30 in
Display Size
Standard
Wire Size
#12 AWG
Length
4.30 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Surface
Standards
CSA Certified C22.2 No. 42 File 285, NEMA WD-6, UL 498 File E2186
Flange Type
Non-Flanged
Voltage
125VAC
Mounting Type
Surface
Surge Suppression
Yes
Number of Gangs
2
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Material
polycarbonate
HP
1 hp
Wiring Method - Plugs and Receptacles
Back
Tamper Resistant
No
Power Indicator
No
Outlet Type
Quad
Outlet Type - Plugs and Receptacles
Quad
Sub-Category
Four Outlet Receptacles
Weather Resistant
No
Application Environment
Commercial
Mounting Type - Plugs and Receptacles
Surface
Corrosion Resistant
No
Weather Resistant - Plugs and Receptacles
No
GFCI
No
For Location
Indoor
Minimum Operating Temperature
-40 Degrees F
Number of Outlets
4
Polarized
Yes
Connection Orientation
Straight
NEMA Enclosure Rating
1
AFCI
No
Includes
4-PLEX Adapter Plate, 4-PLEX Portable Box
UL 94 Flammability Rating
V-2
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
Shrouded
No
Surge Protection
Yes
Housing Material
Polycarbonate
Cover Type
No Cover
Market
Commercial
Grade
Federal Specification
Horsepower Rating
1 hp
Device Color
Ivory
Other Available Colors
Blue
Dielectric Voltage
Withstands 2,000V minimum
Rating
20A 125V
Certification
UL Listed File E2186 Listed to UL Standard 498 Receptacles, 1449 Transient Voltage Surge Supressors. CSA Certified to Specification C22.2 No. 42M
Receptacle Grade
Heavy Duty Spec Grade
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Horsepower
1
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Power Contacts Material
.032" (.81) Brass
Receptacle Style
Quad Surge Suppression Receptacle
Flammability
UL 94 V-2
Terminal Accommodation
#12 AWG stranded or solid copper conductor only
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Standard
NEMA
Terminal Screw Material
#8-32 Brass, Multiple Drive
Current Interrupting
Capable of withstanding a fault level of 1000A, per UL498
Top Material
Polycarbonate
Base Material
Polycarbonate
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Dielectric Strength
Withstands 2,000V minimum
Frequency Rating
60 Hz
Indicator(s) Type
LED Only
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Style
Surge Suppression
Outlet
Straight Blade
Response Time
5
Horsepower - Maximum
1
Material - Mounting Hardware
Mounting Screws
Performance
Electrical: Current Interrupting: Capable of withstanding a fault level of 1000A, per UL498 Dielectric Voltage: Withstands 2,000V minimum Mechanical: Product Identification: Ratings are a permanent part of the device Terminal Accommodation: #12 AWG stranded or solid copper conductor only Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental: Flammability: UL 94 V-2 Operating Temperatures: Maximum continuous 75°C minimum -40°C (w/o impact)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Listed to UL Standard 498 File E2186 NEMA® WD-6 Compliant
Application
4-Plex with LED
Series
4-Outlet Receptacle

Description

The HUBBELL 4-Outlet Quad Surge Suppression Receptacle is a surface-mount electrical receptacle suitable for use in indoor commercial settings where multiple outlets and surge suppression are needed. Rated for 20A and 125V AC, this quad outlet features NEMA 5-20R configuration with straight blade connections and terminal screw wiring. The device includes MOV-based surge suppression rated at 80 joules/6500A per mode, providing up to 240 joules of protection per mode, along with LED indicators for status monitoring.


Key Features of the HUBBELL Quad Surge Suppression Receptacle:

  • Amperage/Voltage: Rated for 20A, 125V AC operation

  • Surge Protection: MOV-based surge suppression rated at 80 joules/6500A per mode

  • Outlet Configuration: Four NEMA 5-20R straight blade outlets in a quad layout

  • Mounting Type: Surface mount design intended for indoor dry locations

  • Material Construction: Polycarbonate housing with brass contacts; UL94 V-2 flammability rating

  • Circuit Design: Two-pole, three-wire grounding configuration; accommodates #12 AWG copper conductors

  • Status Indicators: Includes LED indicator lights

  • Certifications & Standards: UL Listed (UL498), CSA Certified (C22.2 No.42), NEMA WD-6 compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products