Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL5362ST

  • Zoro # G510105599


product price: $30.98
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5362ST
Zoro #
G510105599
UPC #
783585687681
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Minimum Wire Size
14 AWG
Overall Depth
1.4 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Brown
Mount Type
Surface
IP Rating
IP20
Standards
CSA Certified 22.2 No 42 File 285, Fed. Spec. W-C-596, NEMA: WD-6, UL 498 File No E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number of Gangs
1
Includes
Mounting Hardware
Grade
Federal Specification
For Environment
Dry
Minimum Operating Temperature
-40 Degrees F
Number of Outlets
2
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic
For Location
Indoor
Contact Material
Copper Alloy
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Horsepower Rating
1 hp
Features
Easy Access Split Circuit Tab, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Triple and Double Wipe Contacts
AFCI
No
NEMA Enclosure Rating
1
Shrouded
No
Cover Type
No Cover
Surge Protection
No
Polarized
Yes
GFCI
No
Hub Type
Feed Through

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Brown, Housing Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products