Straight Blade Receptacle, 6-15R, 15 A, 250V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL8600I

  • Zoro # G800622638


product price:  $40.15
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL8600I
Zoro #
G800622638
UPC #
783585435862
Country of Origin
United States

Dimensions

Width
1.65 in
Height
1.19 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.65 in x 1.19 in
Cord Dia. Range
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified, UL Listed
Flange Type
Non-Flanged
Type
Duplex Receptacle
Color
Ivory
Material
Thermoplastic
Application
Extra Heavy Duty Hospital Grade
Horsepower - Maximum
1.5
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Series
HBL Extra Heavy Duty Hospital Grade
Device Grade
Heavy Duty Spec Grade
Wattage
3750 W
Connectivity
Back and Side Wired Screw Terminals
Current Interrupting
Certified for current interrupting at full rated current
Conductor Range
#14 AWG to #10 AWG
Number Of Wires
3-Wire
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Nema Rating
6-15R
Material - Mounting Hardware
Screw Mounting
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Flammability
UL 94 V-0
Dielectric Voltage
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage
15 A
Poles and Wires
2 Pole, 3 Wire
Maximum Horsepower
1.5
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Product Type
Duplex-receptacles
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Device Color
Ivory
Style
Finder Groove Face

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Ivory,Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products