
Straight Blade Receptacle, 6-20R, 20 A, 250V AC, 2 Pole, 3 Wire, Self-Grounded
Mfr # RR205BK
Zoro # G700622424
product price: $12.59
/eaKey Features
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RR205BK
Zoro #
G700622424
UPC #
883778300639
Country of Origin
China
Dimensions
Display Size
Standard Sized Product
Wire Size
#14 AWG to #12 AWG
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Black
Standards
CSA Listed, UL Listed
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Material - Mounting Hardware
Screw Mounting
Nema Rating
6-20R
Number Of Wires
3-Wire Grounding
Wattage
5000
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Environmental - Operating temperature - -20°C to 60°C
Mechanical - Terminal - Terminal screws accepts up to #12 AWG, Push wire designed for #14 AWG solid copper wire only
Description
Hubbell Wiring Device Kellems, TradeSelect, Straight Blade, SingleReceptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.