Straight Metallic Cable Grip, M16 x 1.5

  • Mfr # SHCM161011
  • Zoro # G800618495
product price: 
$
11.15
/ea
Sold in multiples of 50 for $557.50

Key Features

Material
Aluminum
Type
Metric
Color
Aluminum
Mounting Hardware Material
Locknut or Tapped Opening
Hub Size
M16
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHCM161011
Zoro #
G800618495
UPC #
783585774633
Country of Origin
United States
Item
Cord Connectors
Material
Aluminum
Type
Metric
Color
Aluminum
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Series
Standard Duty
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Standard
UL Listed
Carton Quantity
50
Number Of Conductors
Single
Application
Straight Female- Form 1
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Nema Rating
NEMA Type 4, 4X, 12 and 13
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.31-0.38 in (7.9-9.7 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Cord Connectors
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
0.38 in
Collar Material
Aluminum
Box Connection
M16
Hazardous Location Rating - Europe
Not Rated
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Liquid Tight
Yes
Thread Gender
Male
Thread Type
Metric
For Minimum Cable OD
0.31 in
Body Material
Aluminum
Insulated
No
Minimum Operating Temperature
-30 Degrees F
Number of Cords
1
Indoor/Outdoor Usage
Indoor/Outdoor
Body Color
Silver
Strain Relief Type
No External Strain Relief
Material - External Strain Relief
No External Strain Relief
Grommet Color Code
White
Bushing Material
Neoprene
Standards
CSA Certified, UL 514B
Connection Orientation
Straight
For Use With
Flexible Cord
Gripper Material
Nylon
Grommet Material
Neoprene
Compatible Product Type
Flexible Cord

Dimensions

Hub Size
M16
Display Size
M16
Cord Dia. Range
0.31-0.38 in (7.9-9.7 mm)
Form Size
F1
Length - Box to End of Connector
7/8 in
Length
5/16 in
Thread Size
M16 X 1.5
Compatible Conduit Trade Size
16 mm
Overall Length
5/16 in

Description

Straight Metallic Cable Grip, Cord Dia. Range 0.31 in to 0.38 in, Box Connection M16, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA Certified, UL 514B, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.