Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Multi-Cable Grip, 1-1/2 in L

  • Mfr # MHC1022CR

  • Zoro # G810473299


product price: $13.25
/ea

Key Features

For Use With
Cord
Hub Size
1/2 in
Standards
UL Listed
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Length - External Strain Relief
2 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC1022CR
Zoro #
G810473299
UPC #
783585708508
Country of Origin
United States

Dimensions

Hub Size
1/2 in
Length - External Strain Relief
2 1/16 in
Cord Dia. Range
0.23 in to 0.29 in
Overall Length
2 1/16 in
Form Size
F2
Length - Box to End of Connector
1 1/2 in
Compatible Conduit Trade Size
1/2 in

Details

Item
Straight Multi-Cable Grip
For Use With
Cord
Standards
UL Listed
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Connection Orientation
Straight
Environmental Rating
Hazardous Location
Maximum Operating Temperature
225 Degrees F
Hazardous Location Rating
Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1
Bushing Material
Neoprene
Minimum Operating Temperature
-30 Degrees F
Strain Relief Type
No External Strain Relief
Body Color
Gray
Body Material
Nylon
Insulated
No
Material - External Strain Relief
Nylon
For Minimum Cable OD
0.23 in
For Maximum Cable OD
0.29 in
Box Connection
1/2 in MNPT
Number of Cords
2
Resistance Properties
Corrosion Resistant, UV Resistant
Hazardous Location Rating - Europe
Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2
Thread Type
NPT
Liquid Tight
Yes
Grommet Material
Neoprene
Thread Gender
Male
Collar Material
Nylon
Indoor/Outdoor Usage
Indoor/Outdoor
Gripper Material
Nylon
Grommet Color Code
No Code
IP Rating
IP 66

Description

Straight Multi-Cable Grip, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 1/2 in MNPT, External Strain Relief Material Nylon, Number of Cords 2, Strain Relief Type No External Strain Relief, External Strain Relief Length 2 1/16 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards UL Listed, Hazardous Location Rating Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.