Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Multi-Cable Grip, 1-5/8 in L

  • Mfr # MHC1032CR

  • Zoro # G110473302


product price: $14.29
/ea

Key Features

For Use With
Cord
Hub Size
3/4 in
Standards
UL Listed
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Material - External Strain Relief
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC1032CR
Zoro #
G110473302
UPC #
783585708522
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Overall Length
2 3/16 in
Length - Box to End of Connector
1 5/8 in
Cord Dia. Range
0.23 in to 0.29 in
Form Size
F3
Length - External Strain Relief
2 3/16 in
Compatible Conduit Trade Size
3/4 in

Details

Item
Straight Multi-Cable Grip
For Use With
Cord
Standards
UL Listed
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Material - External Strain Relief
Nylon
Bushing Material
Neoprene
Hazardous Location Rating
Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1
Number of Cords
4
Strain Relief Type
No External Strain Relief
For Minimum Cable OD
0.23 in
For Maximum Cable OD
0.29 in
Body Material
Nylon
Insulated
No
Connection Orientation
Straight
Minimum Operating Temperature
-30 Degrees F
Box Connection
3/4 in MNPT
Maximum Operating Temperature
225 Degrees F
Environmental Rating
Hazardous Location
Body Color
Gray
Resistance Properties
Corrosion Resistant, UV Resistant
Gripper Material
Nylon
Collar Material
Nylon
Thread Type
NPT
Grommet Color Code
No Code
IP Rating
IP 66
Liquid Tight
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Grommet Material
Neoprene
Thread Gender
Male
Hazardous Location Rating - Europe
Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2

Description

Straight Multi-Cable Grip, Cord Dia. Range 0.23 in to 0.29 in, Box Connection 3/4 in MNPT, External Strain Relief Material Nylon, Number of Cords 4, Strain Relief Type No External Strain Relief, External Strain Relief Length 2 3/16 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards UL Listed, Hazardous Location Rating Class I Division 2, Class II Division 1, Class II Division 2, Class Ill Division 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.