Strain Relief Cord Grip, 0.25 to 0.38 in.

  • Mfr # 074-01-006

  • Zoro # G2895794


product price: $70.99
/ea

Key Features

Material
Aluminum
Thread Size
1/2 in
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-01-006
Zoro #
G2895794
UPC #
783585321868
Country of Origin
China

Dimensions

Thread Size
1/2 in
Trade Size
1/2"
Cord Dia. Range
0.25 in to 0.38 in
Cable Dia. Range
0.25" to 0.38"
Length - External Strain Relief
3 5/8 in
Length - Box to End of Connector
7/8 in
Mesh Length
3-5/8"
Hub Size
1/2 in MNPT
Form Size
F2
Compatible Conduit Trade Size
1/2 in
Cable Size
.250"-.375" (.63-.95)
Display Size
1/2" NPT
Cable Diameter Range
0.250 in-0.375 in

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Strain Relief Type
Mesh
Gland Color Code
No Code
Standards
CSA, UL
Material - External Strain Relief
Stainless Steel
Male/Female
Male
Number of Cords
1
Liquid Tight / Dust Tight
Liquid Tight
Insulated
No
Material - Cord Connector
Aluminum
Style - Connector
Straight
Body Color - Cord Connector
Silver
Grommet Color Code
No Code
Collar Material
Aluminum
Body Material
Aluminum
Body Color
Silver
Includes
Stainless Steel Mesh
For Minimum Cable OD
0.25 in
Environmental Rating
Hazardous Locations
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
0.375 in
Resistance Properties
Corrosion Resistant
Connection Orientation
Straight
Series
Deluxe Cord Grips
Maximum Operating Temperature
240 Degrees F
Liquid Tight
Yes
For Use With
Kellems Wire Management
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Thread Type
NPT
Thread Gender
Male
Conductor Range
0.25-0.375 in (.63-.95 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male- Form 2
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Item Type
Deluxe Cord Grips
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Number Of Conductors
Single
Style
For Insulated Cables
Type
Straight Male Thread

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 3 5/8 in, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.