Strain Relief Cord Grip, 0.31 to 0.38 in.

  • Mfr # 074-01-002

  • Zoro # G0327573


product price: $69.99
/ea

Key Features

Thread Size
3/8 in
Box Connection
3/8 in MNPT
Insulated / Uninsulated
Uninsulated
Gland Color Code
No Code
Body Color - Cord Connector
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-01-002
Zoro #
G0327573
UPC #
783585321820
Country of Origin
United States

Dimensions

Thread Size
3/8 in
Mesh Length
3-5/8"
Cord Dia. Range
0.31 in to 0.38 in
Trade Size
3/8"
Cable Dia. Range
0.31" to 0.38"
Length - Box to End of Connector
7/8 in
Length - External Strain Relief
3 5/8 in
Compatible Conduit Trade Size
3/8 in
Hub Size
3/8 in MNPT
Form Size
F1
Display Size
3/8" NPT
Cable Size
.312"-.375" (.79-.95)
Cable Diameter Range
0.312 in-0.375 in

Details

Item
Threaded Connectors
Box Connection
3/8 in MNPT
Insulated / Uninsulated
Uninsulated
Gland Color Code
No Code
Body Color - Cord Connector
Silver
Strain Relief Type
Mesh
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Male/Female
Male
Insulated
No
Number of Cords
1
Material - External Strain Relief
Stainless Steel
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Style - Connector
Straight
Material - Cord Connector
Aluminum
Cord Grip Type
Straight
Liquid Tight / Dust Tight
Liquid Tight
Standards
CSA, UL
Resistance Properties
Corrosion Resistant
For Use With
Kellems Wire Management
For Maximum Cable OD
0.375 in
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Liquid Tight
Yes
Body Material
Aluminum
Environmental Rating
Hazardous Locations
Series
Deluxe Cord Grips
Body Color
Silver
Thread Type
NPT
Connection Orientation
Straight
For Minimum Cable OD
0.312 in
Grommet Color Code
No Code
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
240 Degrees F
Thread Gender
Male
Includes
Stainless Steel Mesh
Collar Material
Aluminum
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Application
Straight Male- Form 1
Industry Standard(s)
UL Listed
Type
Straight Male Thread
Item Type
Deluxe Cord Grips
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Conductor Range
0.312-0.375 in (.79-.95 mm)
Number Of Conductors
Single
Style
For Insulated Cables

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.31 in to 0.38 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 3 5/8 in, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.