Strain Relief Cord Grip, 0.75 to 0.88 in.

  • Mfr # 74011252

  • Zoro # G7297516


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
1 1/2 in
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Length - External Strain Relief
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011252
Zoro #
G7297516
UPC #
783585330396
Country of Origin
China

Dimensions

Thread Size
1 1/2 in
Length - External Strain Relief
5 7/8 in
Length - Box to End of Connector
1 11/16 in
Cable Dia. Range
0.75" to 0.88"
Mesh Length
5-7/8"
Trade Size
1-1/2"
Cord Dia. Range
0.75 in to 0.88 in
Hub Size
1 1/2 in MNPT
Form Size
F5
Compatible Conduit Trade Size
1 1/2 in
Cable Diameter Range
0.750 in-0.875 in
Cable Size
.750"-.875" (1.90-2.22)
Display Size
1 1/2" NPT

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Male/Female
Male
Number of Cords
1
Style - Connector
Straight
Standards
CSA, UL
Strain Relief Type
Mesh
Material - External Strain Relief
Stainless Steel
Cord Grip Type
Straight
Gland Color Code
No Code
Body Color - Cord Connector
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Aluminum
Insulated
No
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Liquid Tight / Dust Tight
Liquid Tight
For Maximum Cable OD
0.875 in
Body Material
Aluminum
For Minimum Cable OD
0.75 in
Collar Material
Aluminum
Body Color
Silver
Thread Type
NPT
Minimum Operating Temperature
-30 Degrees F
For Use With
Kellems Wire Management
Connection Orientation
Straight
Series
Deluxe Cord Grips
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
240 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Grommet Color Code
No Code
Liquid Tight
Yes
Environmental Rating
Hazardous Locations
Thread Gender
Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Style
For Insulated Cables
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Application
Straight Male- Form 5
Industry Standard(s)
UL Listed
Item Type
Deluxe Cord Grips
Number Of Conductors
Single
Type
Straight Male Thread
Conductor Range
0.75-0.875 in (1.90-2.22 mm)

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 7/8 in, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.