Strain Relief Cord Grip, 1.31 to 1.44 in.

  • Mfr # 74011259

  • Zoro # G7271537


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
2 in
Box Connection
2 in MNPT
Insulated / Uninsulated
Uninsulated
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011259
Zoro #
G7271537
UPC #
783585341354
Country of Origin
United States

Dimensions

Thread Size
2 in
Trade Size
2"
Mesh Length
7-5/8"
Cord Dia. Range
1.31 in to 1.44 in
Cable Dia. Range
1.31" to 1.44"
Length - External Strain Relief
7 5/8 in
Length - Box to End of Connector
2 3/16 in
Form Size
F6
Compatible Conduit Trade Size
2 in
Hub Size
2 in MNPT
Cable Diameter Range
1.312 in-1.437 in
Display Size
2" NPT
Cable Size
1.312"-1.437" (3.33-3.65)

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
2 in MNPT
Insulated / Uninsulated
Uninsulated
Standards
CSA, UL
Style - Connector
Straight
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Body Color - Cord Connector
Silver
Liquid Tight / Dust Tight
Liquid Tight
Insulated
No
Male/Female
Male
Gland Color Code
No Code
Material - External Strain Relief
Stainless Steel
Strain Relief Type
Mesh
Material - Cord Connector
Aluminum
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Cord Grip Type
Straight
Number of Cords
1
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-30 Degrees F
Thread Type
NPT
Thread Gender
Male
Collar Material
Aluminum
Environmental Rating
Hazardous Locations
Body Color
Silver
Connection Orientation
Straight
For Use With
Kellems Wire Management
For Minimum Cable OD
1.312 in
Grommet Color Code
No Code
Maximum Operating Temperature
240 Degrees F
Liquid Tight
Yes
For Maximum Cable OD
1.437 in
Series
Deluxe Cord Grips
Body Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Application
Straight Male- Form 6
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Conductor Range
1.312-1.437 in (3.33-3.65 mm)
Style
For Insulated Cables
Item Type
Deluxe Cord Grips
Type
Straight Male Thread
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.31 in to 1.44 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 7 5/8 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.