Strain Relief Cord Grip, 1.44 to 1.56 in.

  • Mfr # 074011254

  • Zoro # G1363363


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Fittings, Stainless Steel Mesh
Thread Size
1 1/2 NPT
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074011254
Zoro #
G1363363
UPC #
783585497846
Country of Origin
United States

Dimensions

Thread Size
1 1/2 NPT
Cable Dia. Range
1.437 in-1.562 in
Length - External Strain Relief
8 in
Trade Size
1-1/2"
Length - Box to End of Connector
2 3/16 in
Mesh Length
8"
Cord Dia. Range
1.44 in to 1.56 in
Cable Size
1.437-1.562 (3.65-3.97)
Display Size
1 1/2 NPT
Hub Size
1 1/2 in MNPT
Form Size
F6
Compatible Conduit Trade Size
1 1/2 in
Cable Diameter Range
1.437 in-1.562 in

Details

Item
Deluxe Cord Grips
Material
Aluminum Fittings, Stainless Steel Mesh
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
Liquid Tight / Dust Tight
Liquid Tight
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Material - External Strain Relief
Stainless Steel
Body Color - Cord Connector
Silver
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Insulated
No
Male/Female
Male
Strain Relief Type
Mesh
Standards
CSA, UL
Number of Cords
1
Material - Cord Connector
Aluminum
Gland Color Code
No Code
UPC
783585000000
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Series
Deluxe Cord Grips
Style
For Insulated Cables
Type
Straight Male Thread
Carton Quantity
2
Application
Straight Male- Form 6
Temp. Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Standard
UL Listed
Number Of Conductors
Single
Environmental Rating
Hazardous Locations
Thread Type
NPT
Connection Orientation
Straight
Body Color
Silver
Resistance Properties
Corrosion Resistant
Liquid Tight
Yes
For Maximum Cable OD
1.562 in
Thread Gender
Male
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
For Use With
Kellems Wire Management
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Body Material
Aluminum
Maximum Operating Temperature
240 Degrees F
Collar Material
Aluminum
For Minimum Cable OD
1.437 in
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Deluxe Cord Grips
Industry Standard(s)
UL Listed
Conductor Range
1.437-1.562 in (3.65-3.97 mm)

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.44 in to 1.56 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 8 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.