Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, 1.69 to 1.81 in.

  • Mfr # 74011256

  • Zoro # G7275143


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 1/2 in
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
Trade Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011256
Zoro #
G7275143
UPC #
783585330846
Country of Origin
United States

Dimensions

Thread Size
1 1/2 in
Trade Size
1-1/2"
Cable Dia. Range
1.69" to 1.81"
Mesh Length
10-1/4"
Cord Dia. Range
1.69 in to 1.81 in
Length - Box to End of Connector
2 3/16 in
Length - External Strain Relief
10 1/4 in
Compatible Conduit Trade Size
1 1/2 in
Form Size
F6
Hub Size
1 1/2 in MNPT
Cable Size
1.687"-1.821" (4.28-4.60)
Cable Diameter Range
1.687 in- 1.812 in
Display Size
1 1/2" NPT

Details

Item
Threaded Connectors
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
Liquid Tight / Dust Tight
Liquid Tight
Number of Cords
1
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Body Color - Cord Connector
Silver
Material - Cord Connector
Aluminum
Insulated
No
Strain Relief Type
Mesh
Standards
CSA, UL
Gland Color Code
No Code
Male/Female
Male
Material - External Strain Relief
Stainless Steel
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Style - Connector
Straight
Maximum Operating Temperature
240 Degrees F
Body Color
Silver
Grommet Color Code
No Code
Connection Orientation
Straight
Thread Type
NPT
Thread Gender
Male
Liquid Tight
Yes
Body Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
1.812 in
For Minimum Cable OD
1.687 in
Collar Material
Aluminum
Series
Deluxe Cord Grips
Environmental Rating
Hazardous Locations
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Resistance Properties
Corrosion Resistant
For Use With
Kellems Wire Management
Item Type
Deluxe Cord Grips
Application
Straight Male- Form 6
Type
Straight Male Thread
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Style
For Insulated Cables
Conductor Range
1.687-1.821 in (4.28-4.6 mm)
Number Of Conductors
Single

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.69 in to 1.81 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 10 1/4 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.