Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, 1.75 to 1.88

  • Mfr # 74011257

  • Zoro # G7336865


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
1 1/2 in
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Trade Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011257
Zoro #
G7336865
UPC #
783585497860
Country of Origin
United States

Dimensions

Thread Size
1 1/2 in
Trade Size
1-1/2"
Length - External Strain Relief
11 in
Cord Dia. Range
1.75 in to 1.88 in
Cable Dia. Range
1.75" to 1.88"
Length - Box to End of Connector
2 3/16 in
Mesh Length
11"
Hub Size
1 1/2 in MNPT
Compatible Conduit Trade Size
1 1/2 in
Form Size
F6
Cable Size
1.750"-1.875" (4.44-4.76)
Cable Diameter Range
1.750 in-1.875 in
Display Size
1 1/2" NPT

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
1 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Strain Relief Type
Mesh
Material - External Strain Relief
Stainless Steel
Liquid Tight / Dust Tight
Liquid Tight
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Gland Color Code
No Code
Cord Grip Type
Straight
Standards
CSA, UL
Body Color - Cord Connector
Silver
Number of Cords
1
Material - Cord Connector
Aluminum
Male/Female
Male
Connection Orientation
Straight
Grommet Color Code
No Code
Thread Gender
Male
Collar Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
1.875 in
For Use With
Kellems Wire Management
Maximum Operating Temperature
240 Degrees F
Thread Type
NPT
Environmental Rating
Hazardous Locations
Body Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Liquid Tight
Yes
Body Color
Silver
Series
Deluxe Cord Grips
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
1.75 in
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Item Type
Deluxe Cord Grips
Conductor Range
1.75-1.875 in (4.44-4.76 mm)
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Type
Straight Male Thread
Application
Straight Male- Form 6
Style
For Insulated Cables
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.75 in to 1.88 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.