Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, 1.94 to 2.06 in.

  • Mfr # 74011032

  • Zoro # G7344793


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
2 1/2 in
Box Connection
2 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Material - Cord Connector
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011032
Zoro #
G7344793
UPC #
783585322865
Country of Origin
United States

Dimensions

Thread Size
2 1/2 in
Trade Size
2-1/2"
Mesh Length
11-1/2"
Cord Dia. Range
1.94 in to 2.06 in
Length - External Strain Relief
11 1/2 in
Length - Box to End of Connector
2 11/16 in
Cable Dia. Range
1.94" to 2.06"
Compatible Conduit Trade Size
2 1/2 in
Form Size
F7
Hub Size
2 1/2 in MNPT
Cable Size
1.937"-2.062" (4.92-5.24)
Display Size
2 1/2" NPT
Cable Diameter Range
1.937 in-2.062 in

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
2 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Material - Cord Connector
Aluminum
Style - Connector
Straight
Standards
CSA, UL
Male/Female
Male
Liquid Tight / Dust Tight
Liquid Tight
Body Color - Cord Connector
Silver
Material - External Strain Relief
Stainless Steel
Cord Grip Type
Straight
Insulated
No
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Hazardous Location Rating
Not Rated
Strain Relief Type
Mesh
Gland Color Code
No Code
Body Color
Silver
For Minimum Cable OD
1.937 in
Resistance Properties
Corrosion Resistant
Environmental Rating
Hazardous Locations
Series
Deluxe Cord Grips
Connection Orientation
Straight
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
For Use With
Kellems Wire Management
For Maximum Cable OD
2.062 in
Collar Material
Aluminum
Body Material
Aluminum
Liquid Tight
Yes
Thread Gender
Male
Maximum Operating Temperature
240 Degrees F
Thread Type
NPT
Style
For Insulated Cables
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Type
Straight Male Thread
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Industry Standard(s)
UL Listed
Conductor Range
1.937-2.062 in (4.92-5.24 mm)
Application
Straight Male- Form 7
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Item Type
Deluxe Cord Grips

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.94 in to 2.06 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.