Strain Relief Cord Grip, 2.06 to 2.19 in.

  • Mfr # 74011037

  • Zoro # G2325176


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3 in
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Liquid Tight / Dust Tight
Liquid Tight
Length - External Strain Relief
12 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011037
Zoro #
G2325176
UPC #
783585322919
Country of Origin
United States

Dimensions

Thread Size
3 in
Length - External Strain Relief
12 7/8 in
Length - Box to End of Connector
2 11/16 in
Cable Dia. Range
2.06" to 2.19"
Mesh Length
12-7/8"
Cord Dia. Range
2.06 in to 2.19 in
Trade Size
3"
Form Size
F7
Hub Size
3 in MNPT
Compatible Conduit Trade Size
3 in
Cable Diameter Range
2.062 in-2.187 in
Cable Size
2.062"-2.187" (5.24-5.55)
Display Size
3" NPT

Details

Item
Threaded Connectors
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Liquid Tight / Dust Tight
Liquid Tight
Strain Relief Type
Mesh
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Style - Connector
Straight
Number of Cords
1
Material - Cord Connector
Aluminum
Gland Color Code
No Code
Hazardous Location Rating
Not Rated
Insulated
No
Material - External Strain Relief
Stainless Steel
Body Color - Cord Connector
Silver
Male/Female
Male
Cord Grip Type
Straight
Standards
CSA, UL
Maximum Operating Temperature
240 Degrees F
Body Color
Silver
Body Material
Aluminum
Connection Orientation
Straight
Liquid Tight
Yes
Series
Deluxe Cord Grips
For Use With
Kellems Wire Management
Thread Type
NPT
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Thread Gender
Male
Environmental Rating
Hazardous Locations
For Minimum Cable OD
2.062 in
Resistance Properties
Corrosion Resistant
Collar Material
Aluminum
For Maximum Cable OD
2.187 in
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Item Type
Deluxe Cord Grips
Application
Straight Male- Form 7
Style
For Insulated Cables
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Type
Straight Male Thread
Conductor Range
2.062-2.187 in (5.24-5.55 mm)

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 2.06 in to 2.19 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 12 7/8 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.