Strain Relief Cord Grip, 2.19 to 2.31 in.

  • Mfr # 74011034

  • Zoro # G7392707


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
2 1/2 in
Box Connection
2 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Length - External Strain Relief
12 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011034
Zoro #
G7392707
UPC #
783585322889
Country of Origin
United States

Dimensions

Thread Size
2 1/2 in
Length - External Strain Relief
12 7/8 in
Cable Dia. Range
2.19" to 2.31"
Trade Size
2-1/2"
Mesh Length
12-7/8"
Cord Dia. Range
2.19 in to 2.31 in
Length - Box to End of Connector
2 11/16 in
Hub Size
2 1/2 in MNPT
Form Size
F7
Compatible Conduit Trade Size
2 1/2 in
Cable Diameter Range
2.187 in-2.312 in
Display Size
2 1/2" NPT
Cable Size
2.187"-2.312" (5.55-5.87)

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
2 1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Strain Relief Type
Mesh
Hazardous Location Rating
Not Rated
Insulated
No
Gland Color Code
No Code
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Style - Connector
Straight
Material - External Strain Relief
Stainless Steel
Body Color - Cord Connector
Silver
Standards
CSA, UL
Male/Female
Male
Cord Grip Type
Straight
Material - Cord Connector
Aluminum
Number of Cords
1
Liquid Tight / Dust Tight
Liquid Tight
Maximum Operating Temperature
240 Degrees F
For Minimum Cable OD
2.187 in
Minimum Operating Temperature
-30 Degrees F
Collar Material
Aluminum
Series
Deluxe Cord Grips
Resistance Properties
Corrosion Resistant
Grommet Color Code
No Code
Thread Type
NPT
Liquid Tight
Yes
Body Material
Aluminum
For Use With
Kellems Wire Management
Connection Orientation
Straight
Environmental Rating
Hazardous Locations
Thread Gender
Male
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
For Maximum Cable OD
2.312 in
Body Color
Silver
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male- Form 7
Style
For Insulated Cables
Industry Standard(s)
UL Listed
Conductor Range
2.187-2.312 in (5.55-5.87 mm)
Item Type
Deluxe Cord Grips
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Number Of Conductors
Single
Type
Straight Male Thread

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 2.19 in to 2.31 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 12 7/8 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.