Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, 2.44 to 2.63 in.

  • Mfr # 74011186

  • Zoro # G7368051


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3 in
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Mesh Length
14"
Cord Grip Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011186
Zoro #
G7368051
UPC #
783585497808
Country of Origin
United States

Dimensions

Thread Size
3 in
Mesh Length
14"
Length - External Strain Relief
14 in
Cable Dia. Range
2.44" to 2.63"
Cord Dia. Range
2.44 in to 2.63 in
Length - Box to End of Connector
2 11/16 in
Trade Size
3"
Form Size
F8
Compatible Conduit Trade Size
3 in
Hub Size
3 in MNPT
Display Size
3" NPT
Cable Size
2.437"-2.625" (6.19-6.67)
Cable Diameter Range
2.437 in-2.625 in

Details

Item
Threaded Connectors
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
Number of Cords
1
Material - Cord Connector
Aluminum
Hazardous Location Rating
Not Rated
Liquid Tight / Dust Tight
Liquid Tight
Style - Connector
Straight
Strain Relief Type
Mesh
Body Color - Cord Connector
Silver
Male/Female
Male
Material - External Strain Relief
Stainless Steel
Gland Color Code
No Code
Standards
CSA, UL
Insulated
No
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Collar Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Thread Type
NPT
Body Color
Silver
For Use With
Kellems Wire Management
Thread Gender
Male
Maximum Operating Temperature
240 Degrees F
Resistance Properties
Corrosion Resistant
Series
Deluxe Cord Grips
Liquid Tight
Yes
Connection Orientation
Straight
Body Material
Aluminum
Environmental Rating
Hazardous Locations
For Minimum Cable OD
2.437 in
For Maximum Cable OD
2.625 in
Grommet Color Code
No Code
Minimum Operating Temperature
-30 Degrees F
Application
Straight Male- Form 8
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Conductor Range
2.437"-2.625" (6.19-6.67)
Style
For Insulated Cables
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Item Type
Deluxe Cord Grips
Type
Straight Male Thread
Number Of Conductors
Single

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 2.44 in to 2.63 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 14 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.