Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, 2.63 to 2.81 in.

  • Mfr # 74011187

  • Zoro # G7390704


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Thread Size
3 in
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Gland Color Code
No Code
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74011187
Zoro #
G7390704
UPC #
783585330624
Country of Origin
United States

Dimensions

Thread Size
3 in
Length - Box to End of Connector
2 11/16 in
Cord Dia. Range
2.63 in to 2.81 in
Trade Size
3"
Length - External Strain Relief
15 in
Cable Dia. Range
2.63" to 2.81"
Mesh Length
15"
Hub Size
3 in MNPT
Compatible Conduit Trade Size
3 in
Form Size
F8
Display Size
3" NPT
Cable Diameter Range
2.625 in-2.812 in
Cable Size
2.625"-2.812" (6.67-7.14)

Details

Item
Threaded Connectors
Box Connection
3 in MNPT
Insulated / Uninsulated
Uninsulated
Gland Color Code
No Code
Insulated
No
Material - Cord Connector
Aluminum
Liquid Tight / Dust Tight
Liquid Tight
Standards
CSA, UL
Strain Relief Type
Mesh
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Number of Cords
1
Body Color - Cord Connector
Silver
Cord Grip Type
Straight
Style - Connector
Straight
Material - External Strain Relief
Stainless Steel
Hazardous Location Rating
Not Rated
Male/Female
Male
Thread Gender
Male
Grommet Color Code
No Code
For Use With
Kellems Wire Management
Minimum Operating Temperature
-30 Degrees F
Resistance Properties
Corrosion Resistant
Body Color
Silver
Maximum Operating Temperature
240 Degrees F
For Maximum Cable OD
2.812 in
Collar Material
Aluminum
For Minimum Cable OD
2.625 in
Series
Deluxe Cord Grips
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Body Material
Aluminum
Thread Type
NPT
Environmental Rating
Hazardous Locations
Connection Orientation
Straight
Application
Straight Male- Form 8
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Number Of Conductors
Single
Type
Straight Male Thread
Conductor Range
2.625-2.812 in (6.67-7.14 mm)
Industry Standard(s)
UL Listed
Style
For Insulated Cables
Item Type
Deluxe Cord Grips
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 2.63 in to 2.81 in, Box Connection 3 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 15 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.