Zoro Homepage

Strain Relief Cord Grip, 45, Insulated

  • Mfr # 074011236

  • Zoro # G5176534


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum Fittings, Stainless Steel Mesh
Thread Size
1/2 NPT
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074011236
Zoro #
G5176534
UPC #
783585330709
Country of Origin
United States

Dimensions

Thread Size
1/2 NPT
Cable Dia. Range
0.250 in-0.375 in
Trade Size
1/2"
Mesh Length
3-5/8"
Length - External Strain Relief
3 5/8 in
Cord Dia. Range
0.25-0.375 in (.63-.95 mm)
Length - Box to End of Connector
2 in
Display Size
1/2 NPT
Cable Size
.250-.375 (.63-.95)
Form Size
F2
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in
Cable Diameter Range
0.250 in-0.375 in

Details

Item
Deluxe Cord Grips
Material
Aluminum Fittings, Stainless Steel Mesh
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Cord Grip Type
45 Degrees
Style - Connector
45 Degrees
Strain Relief Type
Mesh
Male/Female
Male
Liquid Tight / Dust Tight
Liquid Tight
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Aluminum
Material - External Strain Relief
Stainless Steel
Gland Color Code
No Code
Number of Cords
1
Body Color - Cord Connector
Silver
Standards
CSA, UL
Series
Deluxe Cord Grips
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Standard
UL Listed
UPC
783585000000
Number Of Conductors
Single
Temp. Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Carton Quantity
5
Mounting Hardware Material
Locknut or Tapped Opening
Style
For Insulated Cables
Brand
Hubbell Wiring Device-Kellems
Application
45 Degree Male- Form 2
Type
45 Degree Male Thread
Grommet Color Code
No Code
Minimum Operating Temperature
-30 Degrees F
Liquid Tight
Yes
Body Material
Aluminum
Connection Orientation
45 Degrees
Thread Gender
Male
Resistance Properties
Corrosion Resistant
For Maximum Cable OD
0.375 in
For Minimum Cable OD
0.25 in
Thread Type
NPT
For Use With
Kellems Wire Management
Collar Material
Aluminum
Body Color
Silver
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Maximum Operating Temperature
240 Degrees F
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Conductor Range
0.25-0.375 in (.63-.95 mm)
Item Type
Deluxe Cord Grips
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 45 Degrees , Strain Relief Type Mesh, External Strain Relief Length 3 5/8 in, Length - Box to End of Connector 2 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.