Zoro Homepage

Strain Relief Cord Grip, Male, Straight

  • Mfr # 074-01-018

  • Zoro # G2746773


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
3/4 in
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-01-018
Zoro #
G2746773
UPC #
783585321998
Country of Origin
China

Dimensions

Thread Size
3/4 in
Length - External Strain Relief
6 in
Trade Size
3/4"
Cord Dia. Range
0.63 in to 0.75 in
Length - Box to End of Connector
1 1/2 in
Cable Dia. Range
0.63" to 0.75"
Mesh Length
6"
Form Size
F3
Compatible Conduit Trade Size
3/4 in
Hub Size
3/4 in MNPT
Display Size
3/4" NPT
Cable Size
.625"-.750" (1.59-1.90)
Cable Diameter Range
0.625 in-0.750 in

Details

Item
Threaded Connectors
Material
Aluminum
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Standards
CSA, UL
Strain Relief Type
Mesh
Gland Color Code
No Code
Body Color - Cord Connector
Silver
Male/Female
Male
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Liquid Tight / Dust Tight
Liquid Tight
Insulated
No
Material - Cord Connector
Aluminum
Number of Cords
1
Cord Grip Type
Straight
Material - External Strain Relief
Stainless Steel
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Connection Orientation
Straight
For Minimum Cable OD
0.625 in
For Use With
Kellems Wire Management
Resistance Properties
Corrosion Resistant
Environmental Rating
Hazardous Locations
Thread Gender
Male
Grommet Color Code
No Code
Thread Type
NPT
Body Material
Aluminum
Body Color
Silver
Collar Material
Aluminum
Includes
Stainless Steel Mesh
Series
Deluxe Cord Grips
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Temperature
240 Degrees F
For Maximum Cable OD
0.75 in
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Conductor Range
0.625-0.75 in (1.59-1.90 mm)
Application
Straight Male- Form 3
Type
Straight Male Thread
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Style
For Insulated Cables
Item Type
Deluxe Cord Grips
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.