Zoro Homepage

Strain Relief Cord Grip, Male, Straight

  • Mfr # 074011333

  • Zoro # G0245874


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Thread Size
1/2 in
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074011333
Zoro #
G0245874
UPC #
783585331041
Country of Origin
United States

Dimensions

Thread Size
1/2 in
Length - External Strain Relief
4 1/8 in
Length - Box to End of Connector
1 1/2 in
Cord Dia. Range
0.38 in to 0.50 in
Mesh Length
4-1/8"
Trade Size
1/2"
Cable Dia. Range
0.38" to 0.50"
Hub Size
1/2 in MNPT
Compatible Conduit Trade Size
1/2 in
Form Size
F4
Cable Diameter Range
0.375 in-0.500 in
Cable Size
.375"-.500" (.95-1.27)
Display Size
1/2" NPT

Details

Item
Threaded Connectors
Material
Nylon
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Insulated
No
Gland Color Code
No Code
Material - External Strain Relief
Stainless Steel
Number of Cords
1
Male/Female
Male
Liquid Tight / Dust Tight
Liquid Tight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Body Color - Cord Connector
Silver
Material - Cord Connector
Nylon
Style - Connector
Straight
Strain Relief Type
Mesh
Standards
CSA, UL
Cord Grip Type
Straight
Resistance Properties
Corrosion Resistant
Liquid Tight
Yes
For Use With
Kellems Wire Management
Collar Material
Aluminum
Maximum Operating Temperature
240 Degrees F
For Minimum Cable OD
0.375 in
Series
Deluxe Cord Grips
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Connection Orientation
Straight
For Maximum Cable OD
0.5 in
Minimum Operating Temperature
-30 Degrees F
Thread Type
NPT
Environmental Rating
Hazardous Locations
Body Color
Silver
Grommet Color Code
No Code
Body Material
Nylon
Thread Gender
Male
Item Type
Deluxe Cord Grips
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Style
For Insulated Cables
Conductor Range
0.375-0.5 in (.95-1.27 mm)
Type
Straight Male Thread
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male- Form 2

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 1/8 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.