Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, Male, Straight

  • Mfr # 074011334

  • Zoro # G2254043


product price: $77.96
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Thread Size
1/2 in
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Length - External Strain Relief
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074011334
Zoro #
G2254043
UPC #
783585331058
Country of Origin
United States

Dimensions

Thread Size
1/2 in
Length - External Strain Relief
4 3/8 in
Length - Box to End of Connector
1 1/2 in
Cord Dia. Range
0.50 in to 0.63 in
Mesh Length
4-3/8"
Cable Dia. Range
0.50" to 0.63"
Trade Size
1/2"
Hub Size
1/2 in MNPT
Form Size
F2
Compatible Conduit Trade Size
1/2 in
Display Size
1/2" NPT
Cable Diameter Range
0.500 in-0.625 in
Cable Size
.500"-.625" (1.27-1.59)

Details

Item
Threaded Connectors
Material
Nylon
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Uninsulated
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Cord Grip Type
Straight
Liquid Tight / Dust Tight
Liquid Tight
Material - Cord Connector
Nylon
Material - External Strain Relief
Stainless Steel
Standards
CSA, UL
Gland Color Code
No Code
Body Color - Cord Connector
Silver
Number of Cords
1
Male/Female
Male
Style - Connector
Straight
Insulated
No
Strain Relief Type
Mesh
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Thread Type
NPT
Grommet Color Code
No Code
Series
Deluxe Cord Grips
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Maximum Operating Temperature
240 Degrees F
Resistance Properties
Corrosion Resistant
Thread Gender
Male
For Minimum Cable OD
0.5 in
Environmental Rating
Hazardous Locations
Minimum Operating Temperature
-30 Degrees F
For Maximum Cable OD
0.625 in
Body Color
Silver
For Use With
Kellems Wire Management
Body Material
Nylon
Connection Orientation
Straight
Collar Material
Aluminum
Industry Standard(s)
UL Listed
Style
For Insulated Cables
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Type
Straight Male Thread
Conductor Range
0.5-0.625 in (1.27-1.59 mm)
Number Of Conductors
Single
Application
Straight Male- Form 2
Item Type
Deluxe Cord Grips

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 3/8 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.