Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Cord Grip, Male, Straight

  • Mfr # 074011336

  • Zoro # G3313956


product price: $95.72
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Thread Size
3/4 in
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Gland Color Code
No Code
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074011336
Zoro #
G3313956
UPC #
783585331072
Country of Origin
United States

Dimensions

Thread Size
3/4 in
Length - External Strain Relief
4 5/8 in
Cord Dia. Range
0.50 in to 0.63 in
Cable Dia. Range
0.50" to 0.63"
Length - Box to End of Connector
1 5/8 in
Mesh Length
4-5/8"
Trade Size
3/4"
Form Size
F3
Hub Size
3/4 in MNPT
Compatible Conduit Trade Size
3/4 in
Display Size
3/4" NPT
Cable Diameter Range
0.500 in-0.625 in
Height
1.56 in
Width
1.56 in
Length
2.15 in
Cable Size
.500"-.625" (1.27-1.59)

Details

Item
Threaded Connectors
Material
Nylon
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Gland Color Code
No Code
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Style - Connector
Straight
Number of Cords
1
Material - Cord Connector
Nylon
Body Color - Cord Connector
Silver
Insulated
No
Material - External Strain Relief
Stainless Steel
Strain Relief Type
Mesh
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Standards
CSA, UL
Liquid Tight / Dust Tight
Liquid Tight
Cord Grip Type
Straight
Male/Female
Male
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Grommet Color Code
No Code
For Minimum Cable OD
0.625 in
Collar Material
Aluminum
Body Material
Nylon
Connection Orientation
Straight
Thread Gender
Male
Body Color
Silver
Thread Type
NPT
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
0.5 in
Resistance Properties
Corrosion Resistant
Series
Deluxe Cord Grips
Minimum Operating Temperature
-40 Degrees F
Liquid Tight
Yes
For Use With
Kellems Wire Management
Environmental Rating
Hazardous Locations
Style
For Insulated Cables
Application
Straight Male- Form 3
Item Type
Deluxe Cord Grips
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Cord Range
.500"-.625" (1.27-1.59)
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Temperature Rating
Minimum -40 Deg F to 225 Deg F (-40 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Type
Straight Male Thread

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 5/8 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.