Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Deluxe Cord Grip, Straight, 3/4 in NPT, Aluminum Body, Stainless Steel Grip 07401053

Deluxe Cord Grip, Straight, 3/4 in NPT, Aluminum Body, Stainless Steel Grip (Discontinued)

  • Mfr # 07401053
  • Zoro # G200490271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07401053
Zoro #
G200490271
UPC #
783585322346
Country of Origin
United States

Dimensions

Thread Size
3/4 in NPT
Cable Diameter
0.625 in - 0.750 in

Details

Item
Deluxe Cord Grip
Gender
Female
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Standards
UL Listed
Number Of Conductors
Single
Style
For Insulated Cables
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Application
Straight Female- Form 4
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight FeMale.62-.75", 3/4" with Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.