Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strain Relief Grips 07406083

  • Mfr # 07406083

  • Zoro # G200490257


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel Fitting, Stainless Steel Mesh
Conduit Trade Size
1 1/2 in
Type
Straight With Chase Fitting
Industry Standard(s)
UL Listed
Series
Liquidtight Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07406083
Zoro #
G200490257
UPC #
783585324906
Country of Origin
United States

Dimensions

Conduit Trade Size
1 1/2 in

Details

Material
Steel Fitting, Stainless Steel Mesh
Type
Straight With Chase Fitting
Industry Standard(s)
UL Listed
Series
Liquidtight Conduit
Style
For Metal & Non-Metallic PolyTuff I

Description

Hubbell Wiring Device Kellems, Liquidtight System, Straight Female, 11/2", with Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.