This item is Discontinued.

This item is Discontinued.
Liquidtight Fittings 3 in, Iron, Zinc Plated (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H300
Zoro #
G100702511
UPC #
783585034119
Country of Origin
China
Dimensions
Trade Size
3 in
Overall Length
3.750 in
Width
4.312 in
Thread Size
3"-8 NPT
Dimension - L Length Overall mm
3.750 in
Dimension - Thread Size
3"-8 NPT
Dimension - Width mm
4.312 in
Details
Item
Liquidtight Fittings
Material
Iron
Finish
Zinc Plated
For Conduit Type
Liquid Tight Metal Conduit and PolyTuff I Non-Metallic conduit
Type
Metallic Liquidtight Fittings
For Use With
For Use With Liquidtight Metal Conduit and Polytuff I Non-Metallic Conduit
Connector Type
Straight
Liquid Tight / Dust Tight
Liquid Tight
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Industry Standard(s)
CSA Certified
UL 514B
Style
Straight
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C)
Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Liquid TightConduit Connectors, Straight Male, Steel, 3" NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.