Shop HUBBELL WIRING DEVICE-KELLEMS

Conduit Fitting Connector, 4 in, Liquid-Tight, Steel, PVC Coated

  • Mfr # H4001

  • Zoro # G400701191


product price:  $457.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H4001
Zoro #
G400701191
UPC #
783585035055
Country of Origin
United States

Dimensions

Trade Size
4 in
Dimension - L Length Overall mm
3.750 in
Dimension - Width mm
5.312 in
Dimension - Thread Size
4"-8 NPT

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Type
Metallic Liquidtight Fittings
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Industry Standard(s)
CSA Certified UL 514B
Style
Straight

Description

Hubbell Wiring Device Kellems, Straight Male Liquid Tight Connector. 4",Steel, Insulated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products