STW Shore Power Cable, 10 AWG, 10/3, Yellow, PVC, NEMA L5-30P, 25 ft

  • Mfr # HBL61CM03

  • Zoro # G6569665


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
30 A
Temp. Rating
-4 Degrees to 140 Degrees F
Gauge/Conductor
10/3
Plug Configuration
NEMA L5-30P
Number of Conductors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL61CM03
Zoro #
G6569665
UPC #
783585808567
Country of Origin
Mexico

Dimensions

Cord Length
25 ft
Wire Size
10 AWG
Cord Length - Ext. Cords and Outlet Strips
25 ft.

Details

Item
Shore Power Cable
Max. Amps
30 A
Temp. Rating
-4 Degrees to 140 Degrees F
Gauge/Conductor
10/3
Plug Configuration
NEMA L5-30P
Number of Conductors
3
Trade Designation
STW
Voltage
125V AC
Cord Shape
Round
Jacket Color
Yellow
Jacket Material
PVC
Standards
UL/CSA
Power Indicator
No
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Temp. Range - Ext. Cords and Outlet Strips
-4 Degrees to 140 Degrees F
Shape
ROUND
NEMA Plug Configuration
L5-30P
Jacket Material - Ext. Cords and Outlet Strips
PVC
NEC Cord Designation
STW
NEMA Plug Configuration - Ext. Cords and Outlet Strips
L5-30P
NEMA Receptacle Configuration
L5-30R
Indoor/Outdoor
Indoor, Outdoor
Max. Amps - Ext. Cords and Outlet Strips
30.0
Voltage - Ext. Cords and Outlet Strips
125VAC
NEC Cord Designation - Ext. Cords and Outlet Strips
STW
Number of Outlets
1
Shape - Ext. Cords and Outlet Strips
Round
Color
Yellow
Gauge/Conductor - Ext. Cords and Outlet Strips
10/3
Description/Special Features
Moisture Resistance IP56 (Boatside)
Location
Outdoor
Plug Style
Straight
Receptacle Configuration
NEMA L5-30R
Cord Ending
Single Connector
Current / Amperage Rating
30 A
Item Type
Pre-Wired with Molded Male and Female Ends
Wattage
3750
Phase
Single Phase
Application
Ship-To-Shore Cables
Voltage Rating
125 VAC
Material
Copper
Current Rating
30 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
30 A
Industry Standard(s)
UL Listed
Jacket
PVC
Environmental Conditions
Indoor and Outdoor
Performance
Environmental - Moisture Resistance - IP56 Suitability (Boatside)

Description

Shore Power Cable, Location Outdoor, Cord Length 25 ft, Wire Size 10 AWG, Max. Amps 30 A, Voltage 125V AC, Plug Configuration NEMA L5-30P, Receptacle Configuration NEMA L5-30R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation STW, Cord Shape Round, Temp. Rating -4 Degrees to 140 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.