This item is Discontinued.

Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded HBL2182OW

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded (Discontinued)

  • Mfr # HBL2182OW
  • Zoro # G500622563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2182OW
Zoro #
G500622563
UPC #
783585060705
Country of Origin
United States

Dimensions

Width
1.36 in
Height
1.03 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.36 in x 1.03 in
Wire Size
#12 AWG to #10 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Office White
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Color
Office White
Type
Duplex Receptacle
Material
Nylon
Wattage
2500 W
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire
Brand
Hubbell Wiring Device-Kellems
Series
Hospital Grade
Application
Style Line Decorator Hospital Grade
Connectivity
Back and Side Wired Screw Terminals
Dielectric Strength
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Carton Quantity
10
Maximum Horsepower
1
Amperage
20 A
Nema Rating
5-20R
Mounting Hardware Material
Screw Mounting
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Dielectric Voltage
Withstands 2,000V minimum
Device Color
Office White
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Product Type
Duplex-receptacles
Flammability
TOP: UL 94 V-2 BASE: UL 94 V-0
Device Grade
Heavy Duty Spec Grade
Current Interrupting
Certified for current interrupting at full rated current
Poles and Wires
2 Pole, 3 Wire
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - TOP: UL 94 V-2 BASE: UL 94 V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Style
Style Line Decorator Smooth Face
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, OfficeWhite, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.