Style Line Faceplate, White
Mfr # KP26
Zoro # G0720562
product price: $3.35
/eaKey Features
Fittings Sub-Category
Plates
Type
Plates
Color
White
For Use With
Raceway Box Plates
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP26
Zoro #
G0720562
UPC #
783585335469
Country of Origin
United States
Dimensions
Width (In.)
2 1/2 in
Details
Item
Style Line Faceplate
Fittings Sub-Category
Plates
Type
Plates
Color
White
For Use With
Raceway Box Plates
Material
PVC
Standards
UL
Series
KP
Material of Construction
PVC
Number of Gangs
1
Number of Gang(s)
1-Gang
Non Hazardous Location
Non-Hazardous
Construction
Molded
Style
StyleLine Opening
Item Type
Raceway Box Plates
Industry Standard(s)
UL
Application
1) Decorator
Description
Style Line Faceplate, Series KP, Material of Construction PVC, Cover Type -, Color White, Width (In.) 2 1/2 in, For Use With Raceway Box Plates, Includes -, Standards UL, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.