
Sub-Plate, Floor Box Type, 1 Gang, Steel
Mfr # S1R8CSPK
Zoro # G800694918
product price: $12.19
/eaKey Features
Box Type
Floor
Number of Gangs
1
Finish
White Paint
Overall Width
2.79 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R8CSPK
Zoro #
G800694918
UPC #
783585443812
Country of Origin
United States
Dimensions
Overall Width
2.79 in
Details
Item
Sub-Plate
Box Type
Floor
Number of Gangs
1
Finish
White Paint
Material
Steel
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, Fire RatedPoke Throughs, SystemOne, 8" Series, Sub Plate, Center, Single Gang, 1)Decorator Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.