Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub-Plate, Round, Steel

  • Mfr # S1R4SP2X2STYLE

  • Zoro # G100695042


product price: $22.75
/ea

Key Features

For Box Shape
Round
Overall Width
3.71 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1R4SP2X2STYLE
Zoro #
G100695042
UPC #
783585446059
Country of Origin
United States

Dimensions

Overall Width
3.71 in

Details

Item
Sub-Plate
For Box Shape
Round
Material
Steel

Description

Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Sub Plate, 2) Decorator, 2) Keystone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.