This item is Discontinued.

Hubbell Wiring Device-Kellems Non-Metallic Raceway, Super BaseTrak, Full Capacity 3-Gang Box PS3FCIB3G

Non-Metallic Raceway, Super BaseTrak, Full Capacity 3-Gang Box (Discontinued)

  • Mfr # PS3FCIB3G
  • Zoro # G100702559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3FCIB3G
Zoro #
G100702559
UPC #
783585090023
Country of Origin
United States

Details

Type
Boxes
Color
Office White
Series
PS3
Number of Gang(s)
3-Gang
Item Type
PS3 Super BaseTrak Series
Style
Full Capacity
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F

Description

Hubbell Wiring Device Kellems, Non-Metallic Raceway, Super BaseTrak,Full Capacity 3-Gang Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.