Zoro Homepage

Support Clip, Ivory, Steel, Clips

  • Mfr # HBL3003IV

  • Zoro # G0989003


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Fittings Sub-Category
Clips
Type
Miscellaneous Fittings
Color
Ivory
For Use With
3000 Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL3003IV
Zoro #
G0989003
UPC #
783585215174
Country of Origin
China

Dimensions

Length
2.81 in
Width
0.75 in
Length (Straight Wireway)
2.81 in
Length (In.)
2.81
Overall Width
3/4 in
Overall Length
2 3/4 in
Width (In.)
0.75

Details

Item
Support Clip
Fittings Sub-Category
Clips
Type
Miscellaneous Fittings
Color
Ivory
For Use With
3000 Raceway
Material
Steel
Standards
CSA Certified, UL Compliant
Features
For Supporting Lengths of HBL3000 Raceway at Any Point, Mount with #8 Flat Head Fastener, Set Screw for Locking to Raceway
Material of Construction
Steel
Series
3000
Compatible with Product Type
3000 Raceways
Item Type
HBL3000 Series
Style
Coupling
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Support Clip, Series 3000, Material Steel, Color Ivory, Backing -, Compatible with Product Type 3000 Raceways, Features For Supporting Lengths of HBL3000 Raceway at Any Point, Mount with #8 Flat Head Fastener, Set Screw for Locking to Raceway, Includes -, Overall Length 2 3/4 in, Overall Width 3/4 in, Standards CSA Certified, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.