Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Grips 02202045

  • Mfr # 02202045

  • Zoro # G900490281


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze, Tin Coated
Cable Dia. Range
2 in-2.49 in
Breaking Strength
2,150 lbs
Type
Offset Eye
Cable Size
2.00-2.49 (5.08-6.32)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02202045
Zoro #
G900490281
UPC #
783585302492
Country of Origin
United States

Dimensions

Cable Dia. Range
2 in-2.49 in
Cable Size
2.00-2.49 (5.08-6.32)
Cable Diameter Range
2 in-2.49 in

Details

Material
Bronze, Tin Coated
Breaking Strength
2,150 lbs
Type
Offset Eye
Series
Standard Duty
Standard
CSA Certified
Application
Offset Eye
Construction
Woven
UPC
783585000000
Style
Split Mesh, Lace Closing
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
Mounting Hardware Material
Screw Hook or Beam Clamp
Approx Breaking Strength
2,150 lbs
Industry Standard(s)
CSA Certified
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Hubbell Wiring Device Kellems, Support Grips, Offset Eye, 2.0-2.5",Galvanized, Lace-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.