Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Grips 02203002

  • Mfr # 02203002

  • Zoro # G500490490


product price: $63.09
/ea

Key Features

Material
Bronze, Tin Coated
Cable Dia. Range
0.63 in-0.74 in
Breaking Strength
790 lbs
Type
Double Eye
Carton Quantity
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02203002
Zoro #
G500490490
UPC #
783585302935
Country of Origin
China

Dimensions

Cable Dia. Range
0.63 in-0.74 in
Cable Size
.63-.74 (1.60-1.88)
Cable Diameter Range
0.63 in-0.74 in

Details

Material
Bronze, Tin Coated
Breaking Strength
790 lbs
Type
Double Eye
Carton Quantity
150
Application
Double Eye
Construction
Woven
Series
Standard Duty
Standard
CSA Certified
UPC
783585000000
Style
Split Mesh, Rod Closing
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Screw Hook or Beam Clamp
Industry Standard(s)
CSA Certified
Approx Breaking Strength
790 lbs
Material - Mounting Hardware
Screw Hook or Beam Clamp

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Double Eye, .63-.74", Tin Coated Bronze, Rod Closing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.